Powerdrive
GearbeltPulley, L, 18 Grooves
Mfr # 18LG050
Zoro # G2710757
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts L
- Number of Grooves - Timing Belt Pulleys 18
- Bushing Required - Timing Belt Pulleys G
- Pitch Dia. - Timing Belt Pulleys 2.149 in
- Outside Dia. - Timing Belt Pulleys 2.119 in
Explore More Products
- POWERDRIVE GearbeltPulley, XL, 72 Grooves 72XLB037-6WA
- POWERDRIVE GearbeltPulley, XL, 11 Grooves 11XLB037-6FA
- POWERDRIVE Gearbelt Pulley, L, 36 Grooves 36LH100
- POWERDRIVE GearbeltPulley, L, 22 Grooves 22LG050
- POWERDRIVE Gearbelt Pulley, H, 22 Grooves 22HH100
- POWERDRIVE GearbeltPulley, XL, 28 Grooves 28XLB037-6FA
- POWERDRIVE GearbeltPulley, XL, 44 Grooves 44XLB037-6A
- POWERDRIVE Gearbelt Pulley, L, 44 Grooves 44LH100
- POWERDRIVE Gearbelt Pulley, L, 24 24LH100
- B B MANUFACTURING 10XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized 10XL037-6FA3
- B B MANUFACTURING 15LF050X3/4, Timing Pulley, Steel, Black Oxide 15LF050X3/4
- Powerdrive Timing Belt Pulleys