Shop Alternate Products
This Product is Discontinued
Tablecraft
Ladle, 1 Oz, PK12 (Discontinued)
Mfr # 4302
Zoro # G2710766
This Product is Discontinued
Key Features
- Serving Utensil Capacity 2.00 oz.
- Utensil Material Stainless Steel
- Utensil Handle Material Stainless Steel
- Dishwasher Safe Yes
- Utensil Length 11 1/4 in