Campbell
Male Adapter, 1-1/4 x 1-1/4 In, Red Brass
Mfr # MAB 5
Zoro # G2712656
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass x Brass
- For Hose I.D. 1 1/4 in
- Fitting Connection Type Hose Barb x NPT
- Fitting Size 1-1/4 in x 1-1/4 in
- Hose Fitting A Connection Type Hose Barb
Explore More Products
- CAMPBELL Male Adapter, 2 x 2 In, Red Brass MAB 8
- CAMPBELL Male Adapter, 1 x 1 In, Red Brass MAB 4
- CAMPBELL 1" Barb x 1" Barb x 3/4" MNPT Low Lead Brass Tee Campbell
- CAMPBELL Male Adapter, 1-1/2 x 1-1/2 In, Red Brass MAB 6
- CAMPBELL Male Adapter, 1/2 x 1/2 In, Red Brass MAB-2
- CAMPBELL Male Adapter, 3/4 x 3/4 In, Red Brass MAB 3
- CAMPBELL 1" Barb x MNPT Non Leaded Brass Rope Adapter BRA4-LF
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 3/8 Inch NPT Male End FM64
- BANJO 3" Hose Mender Barb HM300
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/4 Inch Barb x 1/4 Inch Female NPT End, PK 6 FF44-D6
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female x 3/4 Inch Barb Hose Fitting, PK 6 FGF312-D6
- Campbell Hose Barb Fittings