Hi-Tech Duravent
Ducting Hose, 5 In. ID, 25 ft. L, PVC
Mfr # 0656-0500-0001
Zoro # G2712796
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 10 psi
- Hose Color Blue
- Temp. Range -20 Degrees to 180 Degrees F
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 7"x50ft. 2031-0700-2050
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. ID, 50 ft. L, URE 2132-0250-2250
- HI-TECH DURAVENT Ducting Hose, 1-3/4 In. ID, 25 ft. L, PVC 0390-0175-0001
- HI-TECH DURAVENT Industrial Duct Hose, 6"x50ft. 2031-0600-2050
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Urethane 2035-0400-2025
- HI-TECH DURAVENT Ducting Hose, 3/4 In. ID, 50 ft. L, Rubber 2101-0075-1550
- HI-TECH DURAVENT Industrial Duct Hose, 4"x25ft. 2031-0400-2025
- HI-TECH DURAVENT Industrial Duct Hose, 2.5"x25ft. 0212-0250-0002
- HI-TECH DURAVENT Lavatory Hose, 4-1/8 In. ID, 15 ft. L, URE 0633-0413-0915
- RUBBER-CAL "Air Ventilator Orange Ventilation Duct Hose - 16" ID x 25' Length Hose (Fully Stretched) 01-W192
- HI-TECH DURAVENT Industrial Duct Hose, 10"x50ft. 2002-1000-1750
- Hi-Tech Duravent Ducting, Venting & Accessories