Rud Chain
Hoist Ring, 180 Pivot, 5500 lb.Load Cap.
Mfr # 7989904
Zoro # G2713164
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw-On
- Series PP-B
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 5,500 lb
Explore More Products
- RUD CHAIN Hoist Ring, Bolt-On, 7700 lb. Load Limit 8504657
- RUD CHAIN Hoist Ring, 0 Pivot, 7050 lb.Load Cap. 7990316
- RUD CHAIN Hoist Ring, 180 Pivot, 3120 lb.Load Cap. 7100180
- RUD CHAIN Hoist Ring, 180 Pivot, 5500 lb.Load Cap. 8502352
- RUD CHAIN Hoist Ring, 180 Pvt, 69,300 lb. Load Cap. 7901662
- RUD CHAIN Hoist Ring, 180 Pivot, 660 lb.Load Cap. 7103720
- RUD CHAIN Hoist Ring, 360 Pivot, 1380 lb.Load Cap. 7989525
- RUD CHAIN Hoist Ring, 180 Pvt, 11,000 lb. Load Cap. 7991096
- RUD CHAIN Hoist Ring, 180 Pvt, 33,060 lb. Load Cap. 7982966
- RUD CHAIN Hoist Ring, 180 Pivot, 3300 lb.Load Cap. 8502350
- RUD CHAIN Hoist Ring, 0 Pivot, 880 lb.Load Cap. 7104480
- Rud Chain Hoist Rings