Zoro Select
1/16" High Grade Neoprene Rubber Sheet, 12"x12", Black, 70A
Mfr # BULK-RS-NHS70-23
Zoro # G2714101
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 1 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Explore More Products
- ZORO SELECT 1" High Grade Neoprene Rubber Sheet, 12"x12", Black, 70A BULK-RS-NHS70-244
- ZORO SELECT PU Ball, 1 in, Black, Standard Grade, 80A BULK-RB-P80-8
- ZORO SELECT Rubber, Vinyl, 3/16"Thick, 12"x12", 70A BULK-RS-PVC70-7
- ZORO SELECT Rubber, Recycled, 1/8"Thick, 30"x24", 60A BULK-RS-RCY60-23
- ZORO SELECT 1/4" High Grade Neoprene Rubber Roll, 36"x5 ft., Black, 50A BULK-RS-NHS50-300
- ZORO SELECT Rubber Sheet, EPDM, 1/64"Thick, 36"x12", 40A BULK-RS-E40MIL-8
- ZORO SELECT Rubber Strip, EPDM, 1/4"Thick, 36"x4", 60A BULK-RS-E60-903
- ZORO SELECT Buna-N Sheet, 60A, 36"x36"x0.5", Black BULK-RS-H60-49
- ZORO SELECT Buna-N Roll, 50A, 50'x36"x3/32", Black BULK-RS-H50-1126
- RUBBER-CAL Recycled Rubber Sheet - 60A - Smooth Finish - No Backing - 3/8" T x 24" W x 48" L - Black 33-008-375
- ZORO SELECT 3/8" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 70A BULK-RS-H70-948
- Zoro Select Rubber Sheets & Strips