Shop Alternate Products
This Product is Discontinued
Zoro Select
Panel Nut, Round, 1/8-27, Nylon, Plain, PK2 (Discontinued)
Mfr # Z0161
Zoro # G2714817
This Product is Discontinued
Key Features
- System of Measurement Inch
- Nut Style Round Panel Nut
- Dia./Thread Size 1/8"-27
- Fastener Thread Type NPS
- Basic Material Nylon