Ruland
Coupling, One Piece, Bore Dia 1 1/8 In
Mfr # CLC-18-18-SS
Zoro # G2715011
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Material - Couplings 303 Stainless Steel
- Outside Dia. 1 7/8 in
- Overall Length 3 1/8 in
Explore More Products
- RULAND Coupling, One Piece, Bore Dia 7/8 x 5/8 In CLX-14-10-F
- RULAND Coupling, 4 Beam Clamp, 5/16in.x 5/16in. PCR20-5-5-SS
- RULAND Coupling, 4 Beam Clamp, 5/32in.x 5/32in. PCR12-2.5-2.5-A
- RULAND Coupling, One Piece, Bore Dia 3/4 x 5/8 In CLX-12-10-SS
- RULAND Coupling, Two Piece, Bore Dia 1 x 3/4 In SPC-16-12-F
- RULAND Coupling, 6 Beam Clamp, Bore 5/16x5/16 In FCR12-5-5-SS
- RULAND Coupling, Bellows Clamp, 10mmx10mm MBC41-10-10-A
- RULAND Coupling Hub, Oldham Set, 1/2in. OSC21-8-A
- RULAND Coupling, Bellows Clamp, 19mmx19mm MBC41-19-19-A
- RULAND Coupling, Two Piece, Bore Dia 3/4 In SPX-12-12-F
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel ISCC-125-125-S
- Ruland Couplings, Collars, & Adapters