Shop Alternate Products
This Product is Discontinued
Zoro Select
1" OD x 6 ft. Seamless 321 Stainless Steel Tubing (Discontinued)
Mfr # 3ACN6
Zoro # G2715343
Free Shipping & Returns
This Product is Discontinued
Key Features
- Wall Thickness 0.020 in
- Tube Material 321 Stainless Steel
- Tube Length 6 ft
- Inside Dia. 0.960 in
- Type Seamless