Storch Products
Disc Magnet, Neodymium, 34 lb. Pull
Mfr # B002-6335-035N
Zoro # G2717149
Sold in multiples of 2 for $18.50
$18.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Material Neodymium
- Overall Length 1/2 in
- Casing Material Nickel Plating
- Max. Pull 34 lb
Explore More Products
- STORCH PRODUCTS Disc Magnet, Neodymium, NP, 0.1 lb. Pull B002-0110-035N
- STORCH PRODUCTS Shielded Magnet, Neodymium, 18 lb. Pull 1295-T-08R
- STORCH PRODUCTS Round Base Magnet, Neodymium, 0.3 lb. Pull 251-04-NB
- STORCH PRODUCTS Disc Magnet, Neodymium, 4.6lb Pull, 3/8in D B002-2325-035N
- STORCH PRODUCTS Magnet, Neodymium, 0.62" X 0.18", PK10 D110-A16
- STORCH PRODUCTS Disc Magnet, Neodymium, 2 lb. Pull B002-0663-035
- STORCH PRODUCTS Magnet, Neodymium, Pot Magnet 1294-T-08R
- STORCH PRODUCTS Disc Magnet, Neodymium, 1.7lb Pull, 1/4in D B002-0500-035
- STORCH PRODUCTS Round Base Magnet, Neodymium, 1.2 lb. Pull 251-08-NB
- BUNTING N52 Neodymium Disc Magnets, 3" D, 495 lb Pull, Rare Earth Magnets N52P30001000
- KIPP Magnet, neodymium, deep pot, dia. 8 mm, M3 internal thread K0552.01
- Storch Products Rare Earth Magnets