Tanis
Stapled Set Strip Brush, PVC, Length 72 In
Mfr # RPVC333072
Zoro # G2717391
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PVC
- Backing Height (In.) 2
- Mounting Profile 90 Degrees Angle
- Bristle Color Black
- Mounting Flange Size (In.) 2
Explore More Products
- TANIS Strip Brush Holder, Overall Length 72 In AH402872CF
- TANIS Strip Brush, 36 In L, Overall Trim 2 In MB250436
- TANIS Strip Brush, 72 In L, Overall Trim 2 In MB702272
- TANIS Strip Brush Holder, Overall Length 72 In AH402472CF
- TANIS Strip Brush, 72 In L, Overall Trim 1 In MB409072
- TANIS Strip Brush, 3/16W, 96 In L, Trim 6 In, PK10 MB401096
- TANIS Strip Brush Holder, Sz 1 In, 12 In L, PK10 AH402812CF
- TANIS Strip Brush, 5/16 W, 24 In L, Trim 6 In MB704824
- TANIS Stapled Set Strip Brush, PVC, 2x36 In, PK10 FPVC390236
- TANIS Strip Brush, 72 In L, Overall Trim 6 In MB404872
- TANIS Strip Brush Holder, Overall Length 36 In AH700836CF
- Tanis Conveyor Brushes