Shop Alternate Products
This Product is Discontinued
Driv-Lok
Spring Pin, Slot, 5/64x1 In L, Pk500 (Discontinued)
Mfr # SLTP0781000BT
Zoro # G2717687
This Product is Discontinued
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070 and 1080
- Fastener Finish Zinc Plated