Shop Alternate Products
This Product is Discontinued
Dayton
CompanionFlange, 27-9/16In. Overall Dia. (Discontinued)
Mfr # 5TCN3
Zoro # G2717705
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With 5TCL8
- Inside Dia. 24 9/16 in
- Flange Width 1 1/4 in
- Dimension B 24 9/16 in
- Dimension A 27 9/16 in