Speedaire
Rear Flange Mounting Kit
Mfr # 6X470
Zoro # G2717793
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 1/2 in
- Mount Type Flange
- Dimension Tf (In.) 2 3/4 in
- Dimension R (In.) 1.43 in
- Dimension Fh (In.) 3/8 in
Explore More Products
- SPEEDAIRE NPN Switch, Dovetail 41H533
- SPEEDAIRE Clevis Bracket, For 1-1/8 In Bore, Alum 5VNY2
- SPEEDAIRE Mounting Hdw, 63mm Bore, Rear Eye Bracket 5VMH2
- SPEEDAIRE Air Impact Wrench, 1 In Drive 21AA52
- SPEEDAIRE Rod Clevis with Pin, 1-1/16 In., Aluminum 5VKW2
- SPEEDAIRE Rear Pivot Bracket, 9/16 In Bore NCM-PE056
- SPEEDAIRE Autoswitch Band, 25mm Bore BM2-025
- SPEEDAIRE Foot Bracket, Fits 50 mm Bore Cylinders 5VMG9
- SPEEDAIRE Single Rear Clevis, 40mm Bore C5040
- SPEEDAIRE Bracket, Clevis 6X471
- Speedaire Cylinder Mounting Hardware