Scotch-Brite
Abrasive Star, Al-Ox, 3in, Coarse
Mfr # 7000120967
Zoro # G2718362
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 18,000 RPM
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Color Brown
- Dia. 3 in
Explore More Products
- SCOTCH-BRITE Hook-and-Loop Disc Backup Pad, 4D 07492
- SCOTCH-BRITE Fiber Disc, 2" W, 2" dia., Fine 61500166337
- SCOTCH-BRITE Abrasive Star, Al-Ox, 2in, Coarse 7000120966
- SCOTCH-BRITE Fiber Disc, 8x1/2in, Med, AlO 7100045907
- SCOTCH-BRITE Abrasive Star, Al-Ox, 1-1/2in, Coarse 7000120965
- SCOTCH-BRITE Abrasive Star, Al-Ox, 2in, Very Fine 7000120970
- CLIMAX METAL PRODUCTS Disc Holder Adaptor, 3/8In, 2-21/2InL W-23MSP
- PFERD Die Grinder Mandrel - 1/4" Shank - 1/4" Arbor Hole, 3/4" Flange 69026
- CLIMAX METAL PRODUCTS Disc Holder Adaptor, 1/4In, 2InL M-14-2
- 3M Qk Chang Dsc Backup Pad, 2" Dia, TS 7000045283
- CLIMAX METAL PRODUCTS Threaded Mandrel, 1/4 In Dia, 4 In OAL QC-1420-4
- Scotch-Brite Abrasive Wheel Adapters