Zoro Select
1/8" FNPT SS Half Coupling
Mfr # 4307000400
Zoro # G2719753
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Half Coupling
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Coupling
Explore More Products
- ZORO SELECT 1" x 1/4" MNPT x FNPT 304 SS Hex Reducing Bushing 1RRT2
- ZORO SELECT 1-1/2" FNPT 304 SS Cap 40RDC111N112
- ZORO SELECT Tee, 1/8", 150,316, Thrd Heavy 4381037400
- ZORO SELECT 2-1/2" FNPT SS Threaded Flange 4381002690
- ZORO SELECT 1" FNPT 304 SS Cross 400X111N010
- ZORO SELECT Half Coupling, 4", 150,304, Thrd Heavy 4381031910
- ZORO SELECT Hex Bushing, 3"x2", 150,316, Thrd Heavy 4381035270
- ZORO SELECT 2" x 1-1/2" Butt Weld 304L SS Concentric Reducer Sch 40 4381016130
- ZORO SELECT Reducing Coupling, 304 SS, 3/8 x 1/8 ZUSA-PF-8147
- THRIFCO PLUMBING 3/4 Coupling Stainless Steel, Packaged 9018021
- ZORO SELECT Pipe, Schedule 40, 5/8" ID, 304 SS, 2 ft L ZUSA-PF-1622
- Zoro Select Stainless Steel Pipe Fittings