Zoro Select
3/8" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 60A
Mfr # BULK-RS-N60-878
Zoro # G2720164
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 4 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Explore More Products
- ZORO SELECT Roll, Viton, 1/8 in. Thick, 3 ft., 70A BULK-RS-V75-17
- ZORO SELECT Silicone Sheet, 40A, 12"x12"x0.25", White BULK-RS-S40WFDA-12
- ZORO SELECT HS EPDM Rubber Sheet No Adhesive, 60A, 1/8"T x 36"W x 12"L BULK-RS-E60HT-10
- ZORO SELECT 1/8in SBR 2 Ply 36"x60" BULK-RS-SBRFR75-26
- ZORO SELECT Roll, SBR, 1/8 in. Thick, 10 ft., Red, 70A BULK-RS-RSBR60-60
- ZORO SELECT 3/32" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 40A BULK-RS-H40-298
- ZORO SELECT Neoprene Sheet, 90A, 36"x36"x0.5", Black BULK-RS-N90-39
- ZORO SELECT Buna-N Strip, 70A, 5'x6"x3/32", Black BULK-RS-HUS70-308
- ZORO SELECT Roll, Vinyl, 1/16 Th x36 In W, 150 Ft L, Blk BULK-RS-PVC70-1
- ZORO SELECT Rubber Strip, 1/16" Thickness, 3/4" W BULK-RS-N50-129
- RUBBER-CAL Red Rubber Sheet - 1/16" Thick x 3ft Width x 8ft Length 20-114
- Zoro Select Rubber Sheets & Strips