Tripp Lite
Display Extender Kit, HDMI, Wall Plate
Mfr # P167-000
Zoro # G2720243
Free Shipping & Returns
$84.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type HDMI
- Number of Ports 2
- Color White
- Features Locate your HDMI display screen up to 230 ft. away from the HDMI source, Uses ordinary Cat5 or Cat6 cable, HDMI v1.3 and HDCP compliant
- Length 4.5 in
Explore More Products
- TRIPP LITE CABLE, HDMI, HD 4K X 2K, BK, 6' TRPP569006
- TRIPP LITE HDMI In-Line Signal Booster, Up to 150 ft B122-000
- TRIPP LITE DPort-HDMI-Cat5/6 Extender, Up to 150ft B150-1A1-HDMI
- TRIPP LITE HDMI-Cat5/6 Extender, Up to 100ft, Audio B126-1P0
- TRIPP LITE HDMI Cable, Hi Speed, Swivel, M/M, M/M, 6ft P568-006-SW
- TRIPP LITE HDMI Cable, Hi Speed, Audio, 4Kx2K, M/M, 12ft P568-012
- TRIPP LITE High Speed HDMI Cable, Ultra HD 4K, Digital Video with Audio M/M, 30 ft, Black P568-030
- TRIPP LITE HDMI Splitter, 4-Port, Audio, Ultra HD B118-004-UHD
- TRIPP LITE HDBaseT Extender, HDMI, 500ft, Ethernet BHDBT-K-E3SI-ER
- SANOXY 1.5ft High Speed HDMI Cable with Ethernet 28 AWG CBL-LDR-HM107-111H
- TRIPP LITE Cable Adapter, HDMI (M), DVI-D (F), 8" P132-08N
- Tripp Lite HDMI Cables