Parker
20 Micron, 2-7/16" O.D., 20 in H, Filter Cartridge
Mfr # 15R20A
Zoro # G2720514
$132.13
26% off
Free Shipping & Returns
$96.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes
- Flow Rate 10 gpm
- For Use With Competitive Filter Vessels
- Height 20 in
- Inside Dia. 1 in
Explore More Products
- PARKER 3.63" O.D., 10" H, Filter Housing BSSB10-1SD
- PARKER 1 Micron, 2-7/16" O.D., 10 in H, Filter Cartridge K39R10G
- PARKER 0.2 Micron, 2-3/4" O.D., 10 in H, Filter Cartridge PG-10110-002-01
- PARKER 20 Micron, 2-7/16" O.D., 20 in H, Filter Cartridge T15R20A
- PARKER 20 Micron, 4-1/2" O.D., 9 7/8 in H, Filter Cartridge 15R9-4-45G
- PARKER 50 Micron, 2-7/16" O.D., 20 in H, Filter Cartridge 11R20
- PARKER 20 Micron, 2-7/16" O.D., 30 in H, Filter Cartridge 15R30
- PARKER 0.45 Micron, 2-11/16" O.D., 20 in H, Filter Cartridge PAB004-20FE-DO
- PARKER 20 Micron, 2-11/16" O.D., 10 in H, Filter Cartridge PAB200-10FE-DO
- PARKER 5 Micron, 2-7/16" O.D., 10 in H, Filter Cartridge T23R10A
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000, Compatible to CFS9112EL-CL Water Filters (1PK) Made by AFC AFC-EPH-104-9000-1p-3225
- Parker Water Filter Cartridges