Extech
Digital Manometer, 0 to 13.85 In WC
Mfr # HD755
Zoro # G2720715
Free Shipping & Returns
$243.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Air, Non-Corrosive Gases, Non-Ionized Gases
- Pressure Range 0 psi to 0.5 psi
- Pressure Resolution 0.001 psi
- Accuracy +/-0.3%
Explore More Products
- EXTECH Handheld Manometer, 0 to 55.40 In WC HD700
- EXTECH ANEMOMETER/DIFF MANOMETER HD350
- EXTECH Pressure Meter/Datalogger SDL700
- EXTECH Manometer, Digital, LCD 407910
- EXTECH Manometer With Nist 407910 407910-NIST
- EXTECH Digital Manometer, 0 to 138.3 In WC HD750
- EXTECH Digital Manometer HD750-NIST
- EXTECH Digital Manometer, 0 psi to 2 psi HD700-NIST
- EXTECH Digital Manometer, 0 psi to 0.5 psi HD755-NIST
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube (1/8" dia. X 6"L) with 1-1/2" tip 167-6
- DWYER INSTRUMENTS 1 Qt Bottle Red Gauge Oil A-104
- Extech Manometers