Tsubaki
Roller Link, Double Pitch
Mfr # C2082HASK2RL
Zoro # G2720742
Free Shipping & Returns
$89.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type K-2 Attachment
- Material Stainless Steel
- Outside Pin Dia. (In.) 0.312
- Rivet End to Center Line 0.72 in
- Roller Dia. (In.) 1.125
Explore More Products
- TSUBAKI Connecting Roller Link, K-2 Attachment C2040ASK2CL
- TSUBAKI Connecting Roller Link, K-2 Attachment C2050ASK2CL
- TSUBAKI Roller Link, K-2 Attachment C2040ASK2RL
- THOMSON Ball Screw, 0.750 In Dia, 48 In L, Steel 190-9101CTL48
- EWELLIX Miniature Ball Nut on Sleeve, VD or SD Screw, with Wipers, without Ring, 12mm Screw Diameter ND 12X4R N/S WPR
- THOMSON Ball Nut, Ball Circle Dia 0.631 In 8106-448-009
- THOMSON Ball Nut End Block, Bore Dia 15 mm 7829548
- DEFLECTO WORM DRIVE CLAMP 2PK MCX4/4
- THOMSON Ball Nut, Ball Circle Dia 1.500 In 8115-448-014
- ISEL 25mm Diameter Ball Screws 211145 0200
- NOOK Screw, 91076 91076
- Tsubaki Linear Motion