Tsubaki

Connecting Link, D-3 Attachment, PK5


$22.59
/pk 5, $4.52/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Roller Chain Link Type D-3
  • Industry Chain Size 50
  • Chain Link Material Carbon Steel
  • Industry Chain Pitch 5/8 in
  • Number of Strands Single
See all product information