Permatex
Increased Oil Resistance RTV Silicone Sealant, 13 oz, Black, Temp Range -65 to 500 Degrees F
Mfr # 24105
Zoro # G2721354
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automobile, Marine
- Color Black
- Size 13 oz
- Substrates Aluminum, Brass, Glass, Iron, Plastic, Steel, Stone, Wood
- Temp. Range -65 to 500 Degrees F
Explore More Products
- PERMATEX Rigid, High Torque RTV Silicone Sealant, 13 oz, Gray, Temp Range -65 to 500 Degrees F 82195
- PERMATEX High Temp. RTV Silicone Sealant, 7.5 oz, Red, Temp Range -65 to 650 Degrees F 85915
- PERMATEX Instant Sealing, Oil-Resistant Gasket Maker, 7.5 oz, Black, Temp Range -75 to 500 Degrees F 85224
- PERMATEX RTV Silicone Gasket Maker, Ultra Black Max Oil RTV, 3.35 oz, Tube, Black 82180
- PERMATEX Low Odor, Noncorrosive RTV Silicone Sealant, 13 oz, Blue, Temp Range -65 to 500 Degrees F 81725
- PERMATEX RTV Gasket Maker, Tube, Red, 3 oz 81630
- PERMATEX High Temp. RTV Silicone Sealant, 3 oz, Red, Temp Range -65 to 650 Degrees F 81160
- ANTI-SEIZE TECHNOLOGY Waterproof RTV Silicone Sealant, 10.3 oz, Red, Temp Range -85 to 450 Degrees F 27105
- LOCTITE Anaerobic Gasket Sealant, 25 mL, Red, Temp Range -65 to 300 Degrees F 2102974
- ZEP Gasket Maker, 7.25 oz., Red, Temp Range -60 to 550 Degrees F 143201
- PRO SEAL Oil-Resistant RTV Silicone Sealant, 11.1 oz, Black, Temp Range -75 to 500 Degrees F 80047
- Permatex Gasket Sealants & Makers