Zoro Select
O-Ring, Viton, 14mm OD, PK25
Mfr # 1RHN4
Zoro # G2721835
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
- Durometer 75 Shore A
Explore More Products
- ZORO SELECT O-Ring, EPDM, Dash 104, 1/8, 0.318, PK50 U38869.009.0012
- ZORO SELECT O-Ring, Dash 017, FEP, Viton Core, 0.07 In. 1WLT3
- ZORO SELECT O-Ring, Buna N, 1.6mm W, PK10 M38801.016.0251
- ZORO SELECT O-Ring, Buna N, 5.0mm W, PK5 M38801.050.0750
- ZORO SELECT O-Ring, Buna N, 9.1mm OD, PK100 1RJE5
- ZORO SELECT O-Ring, Viton, 2.0mm W, PK25 M38871.020.0120
- ZORO SELECT O-Ring, EPDM, Dash 341, 3-1/2, 3.895, PK25 U38869.018.0350
- ZORO SELECT Buna-N O-Ring, 5mm Wide 87mm ID, PK10 ZUSAH5X87
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 002, PK25 ZUSAV60002
- ZORO SELECT O-Ring, PTFE, MSDash 006, PK50 1RFR6
- ZORO SELECT Brown Viton O-Ring, Dash 908, PK25 ZUSAVB75908
- Zoro Select Individual & Bulk O-Rings