Zoro Select
Splitter Power Cord, 5-15P, SJT, 1.2 ft., 15A
Mfr # 5XFT6ID
Zoro # G2721966
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 1.2 ft
- Voltage 125V AC
- Plug Configuration NEMA 5-15P
- Connection Type (2) NEMA 5-15R
- Jacket Material PVC
Explore More Products
- ZORO SELECT Power Cord, 5-15P, SJT, 6 ft., Blk, 15A, 14/3 5XFL8ID
- ZORO SELECT Power Cord, IEC C14, SJT, 10 ft., Blk, 10A, 18/3 5XFT2ID
- ZORO SELECT Power Cord, IEC C14, SJT, 1.5 ft., 10A, 18/3 5XFR9ID
- ZORO SELECT Splitter Power Cord, 5-15P, SJT, 1.2 ft., 15A 5XFT7ID
- ZORO SELECT Power Cord, 5-15P, SJT, 1 ft., Blk, 15A, 14/3 5XFL5ID
- ZORO SELECT Power Cord, IEC C14, SJT, 6 ft., Blk, 10A, 16/3 5XFR6ID
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 100' Lngth SOOW1203-100
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Length SOOW1204-10
- REMINGTON INDUSTRIES 14 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Length SOOW1403-25
- TRIPP LITE Power Cord, HD, C19 to 5-15P, 15A, 14AWG, 8ft P034-008
- POWER FIRST Power Cord, 1-15P, SJT, 8 ft., Blk, 10A, 18/2 1FD84
- Zoro Select Power Cables