Parker
Valve Base, 9/16-18 SAE, Steel, 8-3 Cavity
Mfr # B08-3-6T
Zoro # G2722185
$64.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2.25 in
- Fits Valve Number 4DMN1
- Height (In.) 1 in
- Body Material - Hydraulic Valves Steel
- Port Size - Hydraulic Valves #6 SAE
Explore More Products
- PARKER Valve Base, 3/4-16 SAE, Steel, 10-2 Cavity B10-2-8T
- PARKER Base, Cartridge Valve B10-2-A8T
- PARKER Sub Base, 3/8NPT, Valveair II Series K022090
- PARKER Sub Base, 3/4NPT, Valveair II Series K022101
- PARKER Manifold, Anodized Aluminum, 4 Outlets 4A204
- PARKER Base, Cartridge Valve B10-4-A8T
- PARKER Manifold, 303 Stainless Steel, 6 Outlets 4C206
- PARKER TOP PLATE HEAVY SERIE DPC2X
- PARKER Assembly Pneumatic Valve Manifold PL2481
- NUMATICS Manifold Block, 1 Station, 1/8 NPT 229-718
- PNEUMADYNE Manifold, Metal, NPT, 7-3/4 In. L M30-375-7
- Parker Manifolds