Fibergrate
Stair Tread, ISOFR, 1 1/2x10 1/2In, 2 1/2Ft
Mfr # 873320
Zoro # G2723025
Sold in multiples of 4 for $511.96
Free Shipping & Returns
$511.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 1/2 ft
- Color Yellow With Black Nosing
- Material Fiberglass
- Thickness 1 1/2 in
- Standards OSHA Approved
Explore More Products
- FIBERGRATE Stair Tread Cover, Gray, 144in W, Polyester 879530
- FIBERGRATE Stair Tread, ISOFR, 1 x 10 1/2 In, 2 Ft 873300
- FIBERGRATE Stair Tread, ISOFR, 1 1/2 x 10 1/2 In, 2 Ft 873330
- FIBERGRATE Stair Tread, ISOFR, 1 x 10 1/2 In, 2 1/2 Ft 873310
- FIBERGRATE Stair Tread Cover, Gray, 48"W, Polyester 879500
- FIBERGRATE Stair Tread, ISOFR, 1 1/2 x 10 1/2 In, 3 Ft 873340
- FIBERGRATE Stair Tread Cover, Gray, 144" W, Polyester 879480
- FIBERGRATE Stair Tread Cover, Gray, 144in W, Polyester 879460
- FIBERGRATE Stair Tread Cover, Gray, 144in W, Polyester 879540
- HANDI RAMP Stair Tread Cover, Blk, 48in W, Aluminum NST103748BK0
- 3M Anti-Slip Tape, Yellow, 60ft.Lx4inH 19289
- Fibergrate Anti-slip tapes, Treads & Stair Nosings