Wiegmann
Enclosure Floor Stand Kit, 12 x 18 x 8 In
Mfr # FK1218
Zoro # G2723095
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steel Enclosures
- Material Carbon Steel
- Sub-Category Mounting Accessories
- Length 18.00"
- Application Kits are Used to Elevate Enclosures From Floor Surface
Explore More Products
- WIEGMANN 42 X 30 X 9 1/4, Large Nema 1 Hinged N1C304209
- WIEGMANN Enclosure Inner Panel P0606
- WIEGMANN 8X8 In Wire Way Connector C0808
- WIEGMANN Interior Panel, 10.25in.Wx14.25in.H N1P1216
- WIEGMANN Back Panel, 15.38" L, 0.625" W, Fiberglass HW-MP1816FGWW
- WIEGMANN Panel, Interior, White NP3624C
- WIEGMANN Enclosure Drip Shield, 2 x 12 x 3 In DK12
- WIEGMANN Handle WAL3B
- WIEGMANN Back Panel N1P1216PP
- NVENT HOFFMAN Interior Panel, Steel, 22.2in.H x 14.2in.W CP2416G
- NVENT HOFFMAN Interior Panel, White, 27in.Hx21in.W A30P24
- Wiegmann Electrical Box Hardware