- Home
- /
- Power Transmission
- /
- Motors
- /
- Definite Purpose Motors
- /
- AC 50 Hz Motors
- /
- 50 Hz Mtr, 3-Ph, 1/2hp, 1425,220/380-440, 48
Shop Alternate Products
This Product is Discontinued
Leeson
50 Hz Mtr, 3-Ph, 1/2hp, 1425,220/380-440, 48 (Discontinued)
Mfr # 102692.00
Zoro # G2723122
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 1/2
- Nameplate RPM 1,425
- Frame 48
Customers Also Purchased
- Brand Leeson
-
MFR #
102692.00
-
Zoro #
G2723122
- UPC # 691720256459
- Country of Origin Mexico
- Category AC 50 Hz Motors
Dimensions
Shaft Dia. | 1/2 in |
Length Less Shaft | 8 3/8 in |
Shaft Length | 1 7/8 in |
Overall Length | 9 13/16 in |
Details
Motor Design | 3-Phase |
Motor Enclosure Design | Totally Enclosed Fan-Cooled |
HP | 1/2 |
Nameplate RPM | 1,425 |
Frame | 48 |
Voltage | 220/380/440V AC |
Phase | Three |
Motor Thermal Protection | None |
Motor Mounting Type | Rigid Base |
Full Load Amps | 2.4/1.4/1.2 A |
Motor Bearings | Ball |
Motor Shaft Rotation | CW/CCW |
Hz | 50 Hz |
Motor Shaft Design | Flat |
Item | 50 Hz Motor |
RPM Range | 1,401-1,500 |
Motor Service Factor | 1.15 |
Motor Mounting Position | Horizontal |
Motor Application | General Application |
No. of Speeds | 1 |
Voltage Compatibility | 220/380/440V AC |
Ins. Class | B |
Ambient Temperature | 40 Degrees C |
Nominal Efficiency | 72 % |
Max. Ambient Temp. | 104 Degrees F |
HP @ 50Hz | 1/2 |
RPM @ 50Hz | 1,425 |
Voltage @ 50Hz | 220/380/440V AC |
Full Load Amps @ 50Hz | 2.4/1.4/1.2 A |
Motor Frame Material | Steel |
Duty Cycle | Continuous |
NEMA Design | B |
Service Factor @ 50Hz | 1.15 |
Standards | CE Certified, CSA Certified, UL Listed |
Weight | 20 lb |
Usable @ 200V | No |
Usable @ 208V | No |
Description
50 Hz Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,425, No. of Speeds 1, Voltage 220/380/440V AC, Full Load Amps 2.4/1.4/1.2 A, 48 Frame, Usable @ 208V No, Usable @ 200V No, Hz 50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal