Zoro Select
#10-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK
Mfr # U07150.019.0100
Zoro # G2723323
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-24
- Screw Head Type Button
- Drive Type Hex
- Drive Size 1/8 in
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK BHSIA-100037USA-100BX
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK U07150.019.0062
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK U07150.019.0025
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 3/16 in Length, 100 PK U07000.013.0018
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in Length, 5 PK U51060.062.0225
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 50 PK M51060.040.0006
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK U07410.012.0100
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 3 mm Length, 100 PK M07000.020.0003
- ZORO SELECT #6-32 Socket Head Cap Screw, Zinc Steel, 1/2 in Length, 50 PK 1TLF1
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 20 mm Length A4490060020
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain Stainless Steel, 1/4 in Length, 1000 PK NAS1352C044
- Zoro Select Socket Head Cap Screws