Shop Alternate Products
This Product is Discontinued
Surebond
Sealer, 5 gal, Clear, Epoxy, Matte (Discontinued)
Mfr # SB-4000 P
Zoro # G2723637
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Clear
- Finish Invisible
- Size 5 gal.
- Base Type Water
- Application Temperature 50 to 90 Degrees F