Zoro Select
Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 5/16 in Ht, 100 PK
Mfr # NLI20500NTE-100P
Zoro # G2723777
$12.61
9% off
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-13
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Grade 2
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-13, Steel, Grade C, Yellow Zinc, 17/64 in Ht, 50 PK SLI80501-050P
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, Plain, 11/64 in Ht U51960.031.0002
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-10, Steel, Grade A, Zinc Plated, 3/8 in Ht, 10 PK U12100.075.0001
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-9, 18-8 Stainless Steel, Not Graded, Plain, 1 in Ht, 5 PK U51738.087.0001
- ZORO SELECT Lock Nut, #6-32, Steel, Case Hardened, Black Oxide, 0.1 in Ht, 5000 PK 06NRB
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 15/32 in Ht, 50 PK U12320.037.0002
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M30-3.50, Steel, Class 10, Zinc Plated, 30 mm Ht, 5 PK M12910.300.0001
- ZORO SELECT Lock Nut, 1/2"-13, Nylon, Zinc Plated, 0.464 in Ht, 800 PK 50NST
- ZORO SELECT Lock Nut, 3/8"-24, Nylon, Yellow Zinc, 0.335 in Ht, 1000 PK 38NSTY
- SUBURBAN BOLT AND SUPPLY Lock Nut, 1/4"-20, Steel, Plain A04201600HJ
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M10-1.50, Steel, Class 8, Zinc Plated, 10 mm Ht, 100 PK M12858.100.0001
- Zoro Select Lock Nuts