Nb
Spline Shaft, Carbon Steel, 28 mm, 450 mm
Mfr # SSP30S -450mm
Zoro # G2724242
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball Spline Shaft
- Material Steel
- Finish Plain
- For Use With NB Ball Spline Nuts
- Min. Surface Hardness 60 RC
Explore More Products
- NB Ball Spline Nut, 18.2 mm, 60 mm L SSPF 20
- NB Ball Spline Nut, 28 mm, 80 mm L SSPF 30
- NB Ball Spline Nut, 13 mm Bore Dia x 36 mm L SSP 13A
- NB Spline Shaft, Carbon Steel, 4 mm, 100 mm SSP4S-100mm
- NB Spline Shaft, Carbon Steel, 10 mm, 200 mm SSP10S -200mm
- NB Ball Spline Nut, 8 mm, 25 mm L SSPF 8
- NB Spline Shaft, Carbon Steel, 16 mm, 200 mm SSP16AS -200mm
- NB Spline Shaft, Carbon Steel, 8 mm, 500 mm SSP8S -500mm
- NB Ball Spline Nut, 16 mm Bore Dia x 50 mm L SSP 16A
- THOMSON Ball Bushing, Bore Dia 30 mm SSEM30OPN
- THOMSON Super Ball Bushing, Bore Dia 0.625 In SUPER10
- Nb Ball Bushing Bearings