Shop Alternate Products
This Product is Discontinued
Ge
Circuit Breaker, 700, 600VAC, 3 Pole, TKMA Series (Discontinued)
Mfr # TKMA30700WL
Zoro # G2725161
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series TKMA
- Amps 700
- Number of Poles 3
- AC Voltage Rating 600VAC
- Circuit Breaker Type Standard