Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Lighting
/
Lighting Parts & Accessories
/
Light Fixture Parts
/
Detachable Harp BRS Finish, 9 In
Shop All Light Fixture Parts
Shop Alternate Products
This Product is Discontinued
Zoro Select
Detachable Harp BRS Finish, 9 In (Discontinued)
Mfr #
4TGU3
Zoro #
G2725344
This Product is Discontinued
Shop for all Light Fixture Parts
Key Features
Type
9 in Detachable, Polished Brass
See all product information
Product Information
|
Restrictions
|
Reviews
Customers Also Purchased
This item
: Detachable Harp BRS Finish, 9 In
$4.79
Product Information
Brand
Zoro Select
MFR #
4TGU3
Zoro #
G2725344
UPC #
190735519486
Country of Origin
China
Category
Light Fixture Parts
Details
Item
Harp
Type
9 in Detachable, Polished Brass
Description
Harp, 9" Detachable, Polished Brass, Package Quantity 1
Restrictions
WARNING: Cancer and Reproductive Harm For more information go to
www.P65Warnings.ca.gov
From the Manufacturer
Reviews
Explore More Products
Zoro Select Light Fixture Parts