Speedaire
Clevis Bracket, For 63mm Bore, Alum
Mfr # 5VME9
Zoro # G2725712
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 63 mm
- Mount Type Clevis
- Material Aluminum
- Fits 63mm
- Includes (2) Retaining Rings, (4) Bolts, (4) Pins, Lock Nut, Pin
Explore More Products
- SPEEDAIRE Reed Switch, Dovetail 41H528
- SPEEDAIRE Cylinder Mounting Rod Clevis With Pin 5VKW0
- SPEEDAIRE Cylinder Mnting Hdw, Rectangle Flnge Brkt 5VLY0
- SPEEDAIRE Pivot Bracket, 3/4 to 1-1/16 In Bore NCM-PE075
- SPEEDAIRE Bracket, Eye 6X483
- SPEEDAIRE PNP Switch, Dovetail 41H529
- SPEEDAIRE Flange Bracket, For 1-1/2, 2 In Bore, Alum 5VNX8
- SPEEDAIRE Clevis Bracket, For 4 In Bore, Alum 5VNY5
- SPEEDAIRE Autoswitch Clip, 40mm, 50mm Bore BQP1-050
- SPEEDAIRE Mounting Hdw, Rod Clevis, 2-1/2 - 3 In 5VNW7
- FESTO Hex Nut MSK-M16X1, 5 MSK-M16X1,5
- Speedaire Cylinder Mounting Hardware