Shop Alternate Products
This Product is Discontinued
Dayton
Solid State Relay, 3 to 32VDC25A (Discontinued)
Mfr # 1EGJ6
Zoro # G2726227
This Product is Discontinued
Key Features
- Input or Control Voltage 3 to 32V DC
- Output or Controlled Voltage Range 24 to 280V AC
- Max. Output Amps w/Heat Sink 25
- Heat Sink Not Included
- Switch Type Triac