Shop Alternate Products
This Product is Discontinued
Tough Guy
Burnishing Pad, 27 In, Tan, PK2 (Discontinued)
Mfr # 4RY66
Zoro # G2726403
This Product is Discontinued
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Brown
- Floor Pad Size 27 in
- Pad/Brush Shape Round
- Material Polyester Fiber