- Home
- /
- Heating & Cooling
- /
- Blowers
- /
- Square Centrifugal In-Line Blowers
- /
- Inline Blower, 30 In, w/ 3/4 HP Drive Pkg
Dayton
Inline Blower, 30 In, w/ 3/4 HP Drive Pkg
Mfr # 7A0M0
Zoro # G2726534
Free Shipping & Returns
$5,143.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 30 in
- Voltage 115/230
- Motor HP 3/4 hp
- Inlet Height (In.) 41 7/8 in
- CFM @ 0.000-In. SP 8353
- Brand Dayton
- MFR #7A0M0
- Zoro #G2726534
- Country of OriginMultiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 30 in |
Inlet Height (In.) | 41 7/8 in |
Dimension A (In.) | 46 in |
Outlet Dia. (In.) | 20 1/2 in |
Dimension C (In.) | 41 7/8 in |
Dimension F (In.) | 22 in |
Dimension E (In.) | 35 1/4 in |
Width (In.) | 46 in |
Shaft Dia. (In.) | 1 1/4 in |
Inlet Dia. (In.) | 20 1/2 in |
Dimension G (In.) | 18 in |
Max. Depth (In.) | 38 in |
Max. Motor Height (In.) | 18 in |
Height (In.) | 46 in |
Outlet Height (In.) | 41 7/8 in |
Outlet Width (In.) | 41 7/8 in |
Dimension D (In.) | 1 1/2 in |
Dimension B (In.) | 38 in |
Inlet Width (In.) | 41 7/8 in |
Outlet Dimensions H x W | 41 3/4 in x 41 3/4 in |
Inlet Duct Connection Height | 41 7/8 in |
Outlet Duct Connection Height | 41 3/4 in |
Dimensons H x W x D | 46 in x 41 3/4 in x 38 in |
Outlet Diameter | 20 1/2 in |
Overall Width | 46 in |
Overall Height | 46 in |
Wheel Dimensions | 30 in Dia. |
Shaft Diameter | 1 1/4 in |
Inlet H x W | 41 7/8 in x 41 7/8 in |
Inlet Diameter | 20.5 in |
Inlet Duct Connection Width | 41 7/8 in |
Outlet Duct Connection Width | 41 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Diameter | 30 in |
Overall Depth | 38 in |
Details
Voltage | 115/230 |
Motor HP | 3/4 hp |
CFM @ 0.000-In. SP | 8353 |
Hz | 60 |
Sones @ 0.250-In. SP @ 5 Ft. | 11.6 |
Full Load Amps | 10.2/5.1 |
CFM @ 0.375-In. SP | 6181 |
Blower RPM | 449 |
Assembled/Unassembled | Unassembled |
Bearing Type | Regreasable Pillow Block |
Type | Centrifugal, With Drive Package |
Mounting Position | Vertical/Horizontal |
Housing Material | Steel |
Phase | 1 |
Max. Inlet Temp. (Deg. F) | 160 Degrees F |
Sones @ 0.000-In. SP @ 5 Ft. | 12.9 |
Max. BHP | 0.78 |
Wheel Material | Aluminum |
Includes | Access Panel |
Motor Enclosure | Open Dripproof |
CFM @ 0.125-In. SP | 7693 |
Motor RPM | 1725/1425 |
CFM @ 0.250-In. SP | 7033 |
Wheel Type | Backward-Inclined |
Stock No. | 5AV84 |
CFM @ 0.500-In. SP | 4827 |
Agency Compliance | UL And C-UL Listed |
Motor Type | Capacitor-Start |
Speed Control | No |
Sones @ 0.125-In. SP @ 5 Ft. | 12.2 |
Item | In-Line Duct Blower |
Airflow @ 0.125 in SP | 7,693 cfm |
Motor Horsepower | 3/4 hp |
Motor Speed | 1.2 RPM |
Mounting Orientation | Multiposition |
Maximum Fan Speed | 449 RPM |
Speed Controllable | No |
Includes Drive Package | Yes |
Maximum Inlet Air Temperature | 160 Degrees F |
Airflow @ 0.250 in SP Range | 4000 to 8000 cfm |
Application | Indoor Clean Air Applications |
Frequency | 60 Hz |
For Ventilation Type | Exhaust, Supply, Make-Up, Return |
Airflow @ 0.250 in SP | 7,033 cfm |
For Location | Indoor |
Housing Material Finish | Galvanized |
Includes Motor | Yes |
Features | Bearing Cover and Motor Cover Included to Help in Lengthening Service Life, Collars Simplify Duct Connections, and Panels on Each Side to Provide Quick Access to Internal Fan Components |
Sound Level | 11.6 sones @ 0.250 in SP and 5 ft, 12.2 sones @ 0.125 in SP and 5 ft, 12.9 sones @ 0.000 in SP and 5 ft |
Standards | UL/cUL Listed |
For Air Type | Clean |
Airflow @ 0.375 in SP | 6,181 cfm |
Airflow @ 0.000 in SP | 8,353 cfm |
Current | 10.2/5.1 A |
Market | Commercial, Industrial |
Nameplate Voltage | 115/230V AC |
Motor Enclosure Design | Open Dripproof (ODP) |
Airflow @ 0.500 in SP | 4,827 cfm |
Wheel/Housing Material | Aluminum Wheel / Steel Housing |
Assembly | Unassembled |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 30 in, Airflow @ 0.000 in SP 8,353 cfm, Airflow @ 0.125 in SP 7,693 cfm, Airflow @ 0.250 in SP 7,033 cfm, Airflow @ 0.375 in SP 6,181 cfm, Airflow @ 0.500 in SP 4,827 cfm, Maximum Inlet Air Temperature 160 Degrees F, Shaft Diameter 1 1/4 in, Bearing Type Regreasable Pillow Block
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Inline Blower, 36 In, w/ 1 HP Drive Pkg 7A0M9
- DAYTON Duct Blower, 20 In 7H478
- DAYTON Inline Blower w/ Drive Pkg, 208-230/460 V 7K459
- DAYTON Inline Blower, 36 In, w/ 2 HP Drive Pkg 7A0N3
- DAYTON InLine Blower, w/ 1 HP Drive Pkg 7M7T6
- DAYTON Inline Blower, Belt-Drive, 5313 CFM 7J683
- DAYTON Inline Blower w/ Drive Pkg, 115/230 V 7K452
- DAYTON InLine Blower, w/ 1/2 HP Drive Pkg 7M7T1
- DAYTON Inline Blower, Belt-Drive, 2922 CFM 7J673
- DAYTON Duct Blower, 36 In 7H489
- DAYTON Duct Blower, 18 In 7H477
- Dayton Square Centrifugal In-Line Blowers