Zoro Select
Ultrasonic Insert, 1/4"-20, 1/2 in L, 0.363 in Insert Dia., 0.321 in Tapered End Dia., Brass, 50 PK
Mfr # 1GPL9
Zoro # G2727076
$15.95
13% off
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Material Brass
- Insert Diameter 0.363 in
- Shank Type Tapered
- Overall Length 1/2 in
Explore More Products
- ZORO SELECT Ultrasonic Insert, #8-32, 21/64 in L, 0.248 in Insert Dia., 0.218 in Tapered End Dia., Brass 4KXY2
- ZORO SELECT Ultrasonic Insert, 5/16"-18, 9/16 in L, 0.448 in Insert Dia., 0.401 in Tapered End Dia., Brass 1GRL2
- ZORO SELECT Ultrasonic Insert, 5/16"-18, 1/2 in L, 0.378 in Insert Dia., 0.378 in Tapered End Dia., Brass 1GUC1
- ZORO SELECT Ultrasonic Insert, #10-24, 3/8 in L, 0.277 in Insert Dia., 0.246 in Tapered End Dia., Brass, 50 PK 1GPL7
- ZORO SELECT Ultrasonic Insert, 5/16"-18, 11/32 in L, 0.448 in Insert Dia., 0.431 in Tapered End Dia., Brass 1GNL4
- ZORO SELECT Ultrasonic Insert, #4-40, 7/32 in L, 0.159 in Insert Dia., 0.141 in Tapered End Dia., Brass, 100 PK 1GPL4
- ZORO SELECT Ultrasonic Insert, 3/8"-16, 1/2 in L, 0.494 in Insert Dia., 0.465 in Tapered End Dia., Brass 4KXY5
- ZORO SELECT Ultrasonic Insert, #2-56, 5/32 in L, 0.141 in Insert Dia., 0.123 in Tapered End Dia., Brass 4KXX8
- ZORO SELECT Ultrasonic Insert, 1/4"-20, 1/2 in L, 0.375 in Insert Dia., 0.312 in Tapered End Dia., Brass 4KXX2
- ZORO SELECT Ultrasonic Insert, #4-40, 15/64 in L, 0.218 in Insert Dia., 0.154 in Tapered End Dia., Brass 4KXX4
- ZORO SELECT Ultrasonic Insert, 5/16"-24, 1/2 in L, 0.403 in Insert Dia., 0.374 in Tapered End Dia., Brass 4KXZ1
- Zoro Select Heat-Set Inserts