Rockwood
Door Pull Plate, Stainless Steel, 12"L x 3"W, 0.05" Proj.
Mfr # 122 X 70A.32D
Zoro # G2727654
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Length 12 in
- Material Stainless Steel
- Projection 0.05 in
- Finish Dull Type 304
Explore More Products
- ROCKWOOD Door Pull Plate, Stainless Steel, 16"L x 4"W, 0.05" Proj. BF107 X 70C.32D
- ROCKWOOD Pull Plate, Barrier-Free, 304, 3 x 12 In. 132 X 70A.28
- ROCKWOOD Door Pull Plate, Stainless Steel, 15"L x 3-1/2"W, 0.05" Proj. 122 x 70B.32D
- ROCKWOOD Door Pull Plate, Stainless Steel, 15"L x 3-1/2"W, 0.05" Proj. 102 X 70B.32D
- ROCKWOOD Door Pull Plate, Aluminum, 16"L x 4"W, 0.125" Proj. 132 X 73C.28
- ROCKWOOD Door Pull Plate, Stainless Steel, 12"L x 3"W, 0.05" Proj. BF107 X 70A.32D
- ROCKWOOD Concealed Mount Pull Plate with 110 Pull by Push Plate with Lug Set Satin Stainless Steel 110X73C73CL32D
- ROCKWOOD Flush Door Pull, 4in. W x 5in. L BF107 X 70C.32DMS
- ROCKWOOD 12" Center to Center 17" Overall Straight Flat End 1" Pulls Flat Black Powder Coat RM3100FBPC12
- DON-JO 4" x 16" Pull Plate with 5-1/2" CTC Cast Pull 7110628
- ROCKWOOD Pull Plate, Round Grip, Aluminum, 4 x16 In 102 X 70C.28
- Rockwood Door Accessories