Square D
Miniature Circuit Breaker, 35 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, QOB Series
Mfr # QOB335
Zoro # G2728004
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QOB
- Number of Poles 3
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase Three
Explore More Products
- SQUARE D Miniature Circuit Breaker, 30 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, QOB Series QOB330
- SQUARE D Miniature Circuit Breaker, 20 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, QOB Series QOB320
- SQUARE D Miniature Circuit Breaker, 15 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, QOB Series QOB315
- SQUARE D Miniature Circuit Breaker, 40 A, 277/480V AC, 2 Pole, Bolt On Mounting Style, EDB Series EDB24040
- SQUARE D Miniature Circuit Breaker, 60, 240VAC, 3 Pole, Plug-In Mounting Style, QO Series QO3605273
- SQUARE D QO2100CP 100A 2Pole Plugon Circuit Breaker SQ386754
- SQUARE D 60A DP Circuit Breaker HOM260CP
- SQUARE D Molded Case Circuit Breaker, 1,000 A, 600V AC, 2 Pole, Lug In/Lug Out Mounting Style, PG Series PGL26100
- SQUARE D PowerPact Q - molded case circuit breake, 175 A, 240V AC, 2 Pole, Unit Mount Lug Mounting Style QBP22175TM
- EATON IEC Miniature Circuit Breaker, 1 A, 277/480V AC, 1 Pole, DIN Rail Mounting Style, FAZ-NA Series FAZ-D1/1-NA-SP
- SQUARE D Miniature Circuit Breaker, 15 A, 120/240V AC, 1 Pole, Plug In Mounting Style, QO Series QO115CAFI
- Square D Circuit Breakers