Fuji Electric
Regenerative Blower, 0.50 HP, 56 CFM
Mfr # VFC300A-5W
Zoro # G2728257
Free Shipping & Returns
$720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 50 in WC
- Max. Flow Rate 56 cfm
- Max. Vacuum 45 in WC
- Voltage 575V AC
- Full Load Amps 0.75
Explore More Products
- FUJI ELECTRIC Regenerative Blower, 0.33 HP, 42 CFM VFC200A-7W
- FUJI ELECTRIC Regenerative Blower, 574 CFM, 575V VFZ901A-5W
- FUJI ELECTRIC Regenerative Blower, 0.17 HP, 27 CFM VFC100P-5T
- FUJI ELECTRIC Regenerative Blower, 173 CFM, 230/460V VFZ601A-7W
- FUJI ELECTRIC Regenerative Blower, 4.75A Full Load, 460V RD6-H
- FUJI ELECTRIC Regenerative Blower, 105 CFM, 115/230V VFB175P-5T
- FUJI ELECTRIC Regenerative Blower, 89 CFM, 575V VFZ401A-5W
- FUJI ELECTRIC Direct Drive Blower, Three Phase, 3 hp FDC-030A-7W
- FUJI ELECTRIC Regenerative Blower, 173 CFM, 575V VFZ601A-5W
- ATLANTIC BLOWERS Regenerative Blower, 3.5 HP, 113 cfm AB-402
- GAST Stock 4/Skid R5125-2 Regenerative Blower R5125-2
- Fuji Electric Vacuum Pumps & Blowers