Zsi
Cushion Clamp Strut Mount, Pipe S 1 1/2In
Mfr # 030N034
Zoro # G2728372
$8.24
18% off
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro Galvanized Gold
- Pipe Size (In.) 1 1/2 in
- Max. Load (Lb.) 2,200 lb
- Rod Size 1.375
- Type Strut Mounted
Explore More Products
- ZSI Beta Clamp Assembly, Single, 5/8 In Tube S2010S
- ZSI Cushion Clamp Clamp, 1 In Wall, 1-1/8 In UX11810
- ZSI Beta Twin Clamp, 1" Pipe, Cushion T5021C
- ZSI Heavy Clamp, 2" Tube H6032S
- ZSI Heavy Rubber Insert, Group H5, Clamp Body H5C
- ZSI Cushioned Clamp, Polyurethane, 1-5/8" Tube UX15834
- ZSI Double Weld Plate, Beta Heavy, Group H5 HDP5
- ZSI 2HoleCushionedClampTubeS21/2InL4 53/64In 040M046
- ZSI Strut Clamp, 3 1/8"OD, 5 9/64"W 928312
- ZSI 2HoleCushionedClampTubeS13/8InL3 13/64In 022M026
- KIPP Tube clamps cross aluminum K0472.54020
- Zsi Pipe & Tube Clamps