Schneider Electric
Non-Illuminated Push Button, 22 mm, 1NO, Green
Mfr # XB4BA3311
Zoro # G2728591
$39.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Momentary Push
- Size 22 mm
- Legend/Background Color White/Green
- Head Material Metal
- NEMA Rating 1, 12, 13, 2, 3, 4, 4X
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi 9001KR3U
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, No Lens 9001K2L
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Amber 9001K2L1AH13
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White ZB4BW11
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red 9001KR25RM
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red ZB4BW343
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap 9001KR9
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NO/1NC, Blue XB4FW36M5
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green 9001K2L1GH13
- EATON Ill Mom Pb Sil-bzl Extd Amber, 22.5 mm, Blue M22-DL-B
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red ZB4BS864
- Schneider Electric Push Button Switches