Safety Technology International
Pull Station Guard, Polycarbonate, Surface
Mfr # STI-3150
Zoro # G2728652
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material polycarbonate
- Depth 5 1/2 in
- Height 10 1/4 in
- Width 7 1/4 in
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Motion Detector Guard, Steel Wire, Corner STI-9619
- SAFETY TECHNOLOGY INTERNATIONAL Outdoor Light Damage Stopper STI-9703
- SAFETY TECHNOLOGY INTERNATIONAL Audible/Strobe Guard, Steel Wire, Surface STI-9720
- SAFETY TECHNOLOGY INTERNATIONAL Beam Smoke Cvr For Sys Sensor Detec 6424 STI-9625
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Flush, 4inD STI-1221E
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Open, Clear, Flush, Thumb Lock STI-7511E
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure w/Heater & Lock, Polycarb, Surf STI-7510A-HTR
- SAFETY TECHNOLOGY INTERNATIONAL STI STI 6580 HEATER KIT 12V 739785
- SAFETY TECHNOLOGY INTERNATIONAL Strobe Damage Stopper Cvr, Surface, 3-1/2D STI-1221B
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Cover w/Horn, Flush, 2-21/32D STI-13020NR
- STI Bopper Stopper for Keyless Lock - Smoke Color; Helps protect against vandalism and damage; Spring lo STI-6521-S
- Safety Technology International Safety Alarms and Warnings