Shop Alternate Products
This Product is Discontinued
Asi Global Partitions
58" x 26" Door Toilet Partition, Particle board (Discontinued)
Mfr # 65-M782560-4000
Zoro # G2728747
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bathroom Partition Grouping Bathroom Partition Components
- Type Door
- Bathroom Partition Type Door
- Bathroom Partition Material Plastic Laminate
- Partition Color Family Beiges