Ok Industries
4 in Adjustable Wire Stripper 20 to 30 AWG
Mfr # ST-500
Zoro # G2728957
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 7/8 in
- Material Blade: Hardened Steel, Housing: ABS
- Features Built-in Adjustment Dial
- Application Stripping
- Number of Pieces 1
Explore More Products
- OK INDUSTRIES 4 in Adjustable Wire Stripper 18 to 28 AWG ST-550
- OK INDUSTRIES 4 in ESD Safe Adjustable Wire Stripper 20 to 30 AWG ST-500ESD
- OK INDUSTRIES Rechargeable Battery, NiMH, 3.6V, 2.0 Amp PTX-B
- OK INDUSTRIES 3 7/8 in Adjustable Wire Stripper 26 to 36 AWG ST-450
- OK INDUSTRIES 6 in Wire Cutter and Stripper 22 to 24 AWG ST-100
- OK INDUSTRIES 6 in Wire Stripper 30 to 28 AWG ST-100-2830
- OK INDUSTRIES 6 in Wire Stripper 30 to 28 AWG OK-3907-2830
- KNIPEX 7 1/4 in Crimper 20 to 10 AWG 97 81 180
- PROSKIT Parallel Crimper 20-18, 16-14, 12-10 AWG CP-3006FD2
- MILWAUKEE TOOL DIPPED COMPACT WIRE STRIPPERďż˝ 48-22-3043
- PALADIN TOOLS Stripper 22-10 Awg Pp Retail Card PA1117
- Ok Industries Wire Strippers & Crimpers