Shop Alternate Products
This Product is Discontinued
Westward
Hand Tap Set, HSS, 5/16-24, H3 Limit, PK3 (Discontinued)
Mfr # 5PXK6
Zoro # G2729291
This Product is Discontinued
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Tap Thread Size 5/16"-24
- Pitch Diameter Limit H3