Shop Alternate Products
This Product is Discontinued
Zoro Select
Coupling, Setscrew, 3/4 In (Discontinued)
Mfr # 3LP81
Zoro # G2729395
This Product is Discontinued
Key Features
- For Conduit Type IMC, Rigid
- Conduit Fitting Type Coupling
- Conduit Fitting Material Steel
- Overall Length 1 1/2 in
- Conduit Trade Size 3/4 in